DESCRIPTION

  • Furnished with 16" stainless steel braided risers and 2 steel shallow flanges

McGuire Manufacturing Braided Riser

MLFBV2165SS16

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
End Connection 1
IPS
End Connection 2
OD
Fitting Size 1
1/2 in
Fitting Size 2
3/8 in
Fitting Sizes
1/2 in x 3/8 in
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Length
16 in
Material
Stainless Steel
NSF Certified
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS