DESCRIPTION

  • Commercial pattern with convertible loose key handle

McGuire Manufacturing Comp x OD Quarter Turn Brass Ball Valve Stop

MLFBV09

Valve Size:

1/2 in

SPECIFICATIONS

End Connection 1
IPS
End Connection 2
OD
Lead Law Compliant
Yes
Valve Size
1/2 in, 3/8 in
Valve Type
Angle Supply Stop Valves

Starting at
$17.66
EACH
  • QUANTITY

DOCUMENTS