DESCRIPTION

McGuire Manufacturing Copper Sweat x Copper Angle Supply Stop Valve

MLFST082LK

Valve Size:

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Copper Sweat
End Connection 2
Copper
Lead Law Compliant
Yes
Length
6-7/8 in
NSF Certified
No
Outside Diameter
3/8 in
UL Listed
No
Valve Operator
Wheel Handle
Valve Size
1/2 in x 3/8 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS