DESCRIPTION

Mcguire Manufacturing Copper Sweat x OD Angle Supply Stop Valve

MLFST082

Valve Size:

1/2 in x 3/8 in

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Copper Sweat
End Connection 2
OD
Lead Law Compliant
Yes
Length
6 in
NSF Certified
No
UL Listed
No
Valve Operator
Wheel Handle
Valve Size
1/2 in x 3/8 in

Starting at
$12.21
EACH
  • QUANTITY

DOCUMENTS