1-1/2 in. Stainless Steel Basket Strainer
Saniguard® 1-1/2 in. Stainless Steel Basket Strainer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2
- Adjustable:
- No
- CSA Certified:
- CSA B125.2
- Cleanout:
- No
- Coating:
- SANIGUARD®
- Collection:
- Saniguard®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Connection Type:
- Threaded
- Cover Color Finish:
- Polished Chrome
- Height:
- 3 in
- IAPMO Listed -:
- No
- Length:
- 4-1/2 in
- Material:
- Stainless Steel
- Material Type:
- 304L
- Strainer Size:
- 1-1/2 in
- Tailpiece Length:
- 4 in
- Tailpiece Style:
- Straight