DESCRIPTION

  • Includes tailpiece, lock nut and washers

McGuire Manufacturing Eco-Line 6 in. Seamless Tailpiece Brass Open Grid Pull- Out Plug Chrome

M155AECO

Manufacturer Part #: 155AECO

Color/Finish

Polished Chrome

SPECIFICATIONS

ASME Specifications
ASME A112.18.2
CSA Certified
CSA B125.2
Collection
Eco-Line
Color Finish
Polished Chrome
Color Finish Category
Chromes
Cover Color Finish
Chrome Plated
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in
Gauge
17
Grid Drain Material
Cast Brass
Overflow Included Yes or No
Yes
Strainer Diameter
2-1/4 in
Strainer Size
1-1/4 in
Tailpiece Length
6 in
Tailpiece Style
Straight

Print