DESCRIPTION

  • Furnished with cast brass tee and 17 gauge waste arm

Mcguire Manufacturing End Outlet Waste Tailpiece

MPW111C16G17

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
GSA Approved
No
Gauge
17
IAPMO Listed
No