DESCRIPTION

Mcguire Manufacturing Flexible Heavy Lavatory Supply Stop

MLFH175

MORE SIZES AVAILABLE

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Sweat
End Connection 2
OD
Fitting Size 1
1/2 in
Fitting Size 2
3/8 in
GSA Approved
No
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Size
1/2 in x 3/8 in
Width
2-7/16 in