DESCRIPTION

  • Furnished with zinc slip nuts, seamless tubular brass wall bend, and steel shallow flange
  • With cleanout

McGuire Manufacturing Gauge P-Trap

MC8902C

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Slip
End Connection 2
Flanged
FM Approved
No
GSA Approved
No
Gauge
14
Height
5 in
IAPMO Listed
No
Inside Diameter
1-1/4 in
Inside Diameter 2
1-1/2 in
Material
Brass
NSF Certified
No
Width
1-1/4 in

Starting at
$45.7
EACH
  • QUANTITY