DESCRIPTION

  • Furnished with 12" copper flexible riser and steel shallow flange

McGuire Manufacturing IPS Supply Flexible Lavatory Polished Chrome

MLF2165LKEA

Fitting Sizes:

1/2 in x 1/2 in

SPECIFICATIONS

Color Finish
Polished Chrome
End Connection 1
IPS
End Connection 2
IPS
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in x 1/2 in
Lead Law Compliant
Yes

Starting at
$19.69
EACH
  • QUANTITY