DESCRIPTION

McGuire Manufacturing IPS x OD Angle Supply Stop Valve

MLFST01

Valve Size:

3/8 in

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
IPS
End Connection 2
OD
Lead Law Compliant
Yes
Length
1-1/2 in
NSF Certified
No
UL Listed
No
Valve Operator
Wheel Handle
Valve Size
3/8 in

Starting at
$8.69
EACH
  • QUANTITY

DOCUMENTS