DESCRIPTION

McGuire Manufacturing IPS x OD Heavy Angle Stop Valve in Polished Chrome

MLFHST0

Valve Size:

1/2 in

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
IPS
End Connection 2
OD
Lead Law Compliant
Yes
NSF Certified
No
UL Listed
No
Valve Operator
Wheel Handle
Valve Size
1/2 in
Valve Type
Angle Supply Stop Valves

Starting at
$19.89
EACH
  • QUANTITY

DOCUMENTS