DESCRIPTION

Mcguire Manufacturing Lavatory Strainer

MPW155WC

Length:

SPECIFICATIONS

ASTM Specifications
ASTM D-635
CARB OTC LEED Compliant
No
Diameter
1-1/4 in
GSA Approved
No
IAPMO Listed
No
Length
5-1/8 in
Material
Brass
NSF Certified
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$52.63
EACH
  • QUANTITY

DOCUMENTS