DESCRIPTION

  • Furnished with 20" stainless steel braided risers and steel shallow flanges

McGuire Manufacturing Lavatory Supply Kit with Braided Riser Ball Valve Polished Chrome

MLFBV2165CCSS20

Length:

2-1/2 in

SPECIFICATIONS

Color Finish
Polished Chrome
End Connection 1
Compression
End Connection 2
OD
Fitting Size 1
1/2 in
Fitting Size 2
3/8 in
Fitting Sizes
1/2 in x 3/8 in
Lead Law Compliant
Yes
Length
2-1/2 in
Material
Brass

Starting at
$50.62
EACH
  • QUANTITY

DOCUMENTS