DESCRIPTION

  • Furnished with 12" copper flexible risers and steel shallow flanges

McGuire Manufacturing Lavatory Supply

MLF2165

Fitting Sizes:

1/2 in x 3/8 in

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
End Connection 1
IPS
End Connection 2
OD Tube
Fitting Size 1
1/2 in
Fitting Size 2
3/8 in
Fitting Sizes
1/2 in x 3/8 in
GSA Approved
No
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No

Starting at
$31.28
EACH
  • QUANTITY