Frequently Purchased Together
Product Details
Product Details
- With cleanout
- Includes ground joint elbow and slip nuts
- Minimum water seal of 2"
- Meets federal specification WWP-542
Documents
Specifications
- Cleanout:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Connection Type:
- Ground Joint
- End Connection 1:
- Slip Nut
- End Connection 2:
- Slip Nut
- End Connections:
- Slip Nut
- Gauge (metal):
- 17 ga
- Height:
- 5-1/2 in
- IAPMO Listed:
- No
- Proposition 65:
- WARNING: This product can expose you to LEAD, which is known to the State of California to cause cancer, and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Trap Material:
- Cast Brass
- Trap Size:
- 1-1/4 in