1-1/4 in. Brass P-Trap

You last purchased this on
 
McGuire Manufacturing

MCT125 Series 1-1/4 in. Brass P-Trap

This product requires certification to purchase.
Brand image
You last purchased this on
 
McGuire Manufacturing

MCT125 Series 1-1/4 in. Brass P-Trap

  • Fast #
  • Part #MMCT125075ZN
  • Item #4083171
  • Manufacturer Part #MCT125075ZN
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • With cleanout
  • Furnished with zinc slip nuts, 17 gauge seamless tubular brass wall bend, and steel shallow flange
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
Cleanout:
Yes
Collection:
MCT125 Series
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Connection Type:
Slip-Joint
Diameter - Inside 1:
1-1/4 in
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Gauge (metal):
17 ga
IAPMO Listed -:
No
Trap Material:
Brass
Trap Size:
1-1/4 in