McGuire Manufacturing
MCT150 Series 1-1/2 in. Brass P-Trap
Part #MMCT150075NCZN | Item #4083229 | Manufacturer Part #MCT150075NCZN
Trap Size:
1-1/2 inProduct Details
Specifications
ADA Compliant: No
Adjustable: No
Cleanout: No
Collection: MCT150 Series
Color Finish: Chrome Plated
Color Finish Category: Chromes
Connection Type: Slip-Joint
End Connection 1: Slip
End Connection 2: Slip
End Connections: Slip
Fitting Size 1: 1-1/4 in
Fitting Size 2: 1-1/2 in
Fitting Sizes: 1-1/4 in x 1-1/2 in
Gauge: 17
Height: 5 in
IAPMO Listed: No
Inside Diameter: 1-1/2 in
Outside Diameter: 1-1/2 in
Trap Material: Brass
Trap Size: 1-1/2 in
Entire Collection
-
Starting at $18.52
-
Starting at $16.48
-
Starting at $18.21
-
Starting at $20.45