Nipple and Set Screw Escutcheon in Polished Chrome
Nipple and Set Screw Escutcheon in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Heavy brass set screw flange
- For use with ground joint traps and N.Y. state regulation traps
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Cleanout:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Cover Color Finish:
- Chrome Plated
- Diameter - Inside 1:
- 1-1/4 in
- Faucet Part Type:
- Screw
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 6 in
- Material:
- Brass
- NSF Certified:
- No
- WaterSense Labeled:
- No