DESCRIPTION

  • Furnished with 12" copper flexible riser and a steel shallow flange

McGuire Manufacturing Nominal Closet Convertible Ball Valve Supply Kit

MLFBV2166CC

Fitting Sizes:

1/2 in x 1/2 in

SPECIFICATIONS

Color Finish
Polished Chrome
End Connection 1
Nominal
End Connection 2
Nominal
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in x 1/2 in
Lead Law Compliant
Yes

Starting at
$31.0
EACH
  • QUANTITY

DOCUMENTS