Nominal Compression Toilet Supply Kit in Chrome-Plated
Nominal Compression Toilet Supply Kit in Chrome-Plated
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Cleanout:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Cover Color Finish:
- Chrome Plated
- Diameter - Inside 1:
- 1/2 in
- Diameter - Outside:
- 3/8 in
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Escutcheon Style:
- Shallow Box
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1/2 in x 3/8 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 20 in
- NSF Certified:
- No
- Rigid:
- No
- Water Supply Connector Type:
- Sink