DESCRIPTION

McGuire Manufacturing Offset Basket Strainer

M1151AWC

Length:

12-3/4 in

SPECIFICATIONS

ASME Specifications
ASME A112.18.1-2011
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1-11
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
IAPMO Listed
No
Length
12-3/4 in
Material
Stainless Steel
NSF Certified
No

Starting at
$81.8
EACH
  • QUANTITY