DESCRIPTION

  • Includes two stop valves with 5" extensions, flexible risers and deep bell flanges

McGuire Manufacturing Premiere Heavy Loose Key Lavatory Supply Kit 3/8 x 1/2 in. Sweat x OD Heavy Stop Valve with 5 in. Extension

MLFH170LK

Fitting Sizes:

3/8 in x 1/2 in

SPECIFICATIONS

Color Finish
Chrome
Color Finish Category
Chromes
End Connection 1
Sweat
End Connection 2
OD Tube
Fitting Size 1
3/8 in
Fitting Size 2
1/2 in
Fitting Sizes
3/8 in x 1/2 in
Lead Law Compliant
Yes

Starting at
$85.89
EACH
  • QUANTITY

DOCUMENTS