DESCRIPTION

  • Includes two angle stop valves, flexible risers and shallow flanges

Mcguire Manufacturing Premiere Heavy Loose Key Lavatory Supply Kit Nominal Compression x OD Angle Stop Valve

MLFH2167CC

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

Color Finish
Chrome
Color Finish Category
Chromes
End Connection 1
Nominal Compression
End Connection 2
OD Tube
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Lead Law Compliant
Yes
Size
1/2 in x 1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday