DESCRIPTION

  • Includes two angle stop valves, flexible risers and shallow flanges

McGuire Manufacturing Premiere Heavy Wheel Handle Lavatory Supply Kit IPS x OD Angle Stop Valve

MLFH165

Fitting Sizes:

3/8 in x 3/8 in

SPECIFICATIONS

Color Finish
Chrome
Color Finish Category
Chromes
End Connection 1
IPS
End Connection 2
OD Tube
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in x 3/8 in
Lead Law Compliant
Yes

Starting at
$50.39
EACH
  • QUANTITY

DOCUMENTS