Professional 1-1/2 in. Cast Brass P-Trap

Part #M8912CBECO  |  Item #2334019  |  Manufacturer Part #8912CBECO

$35.67 EACH

Trap Size:

1-1/2 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Includes slip nuts, tubular wall bend and box flange
  • Provided with 1-1/4 in x 1-1/2 in reducing washer

Specifications

ADA Compliant: No

Adjustable: No

Cleanout: Yes

Collection: Professional

Color Finish: Chrome Plated

Color Finish Category: Chromes

Connection Type: Slip-Joint

Cover Color Finish: Chrome Plated

End Connection 1: Slip

End Connection 2: Flanged

End Connections: Slip x Flanged

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Gauge: 17

Height: 5 in

Inside Diameter: 1-1/2 in

Material: Brass

Outside Diameter: 1-1/2 in

Trap Material: Cast Brass

Trap Size: 1-1/2 in

Width: 1-1/2 in