DESCRIPTION

  • Furnished with slip nuts, seamless tubular brass wall bend, and steel shallow flange

McGuire Manufacturing Professional 1-1/2 in. Cast Brass P-Trap

MB8912C

Manufacturer Part #: B8912C

Trap Size:

1-1/2 in

SPECIFICATIONS

Cleanout
Yes
Collection
Professional
Connection Type
Slip-Joint
End Connection 2
Flanged
End Connections
Flanged
Fitting Size 2
1-1/2 in
Gauge
17
Trap Size
1-1/2 in

Print

DOCUMENTS