1-1/2 in. Cast Brass P-Trap

You last purchased this on
 
McGuire Manufacturing

Professional 1-1/2 in. Cast Brass P-Trap

This product requires certification to purchase.
Brand image
You last purchased this on
 
McGuire Manufacturing

Professional 1-1/2 in. Cast Brass P-Trap

  • Fast #
  • Part #MC8902CDF
  • Item #4083416
  • Manufacturer Part #C8902CDF
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • With cleanout
  • Furnished with zinc slip nuts, seamless tubular brass wall bend, and brass deep bell flange
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
Cleanout:
Yes
Collection:
Professional
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Connection Type:
Slip-Joint
Diameter - Inside 1:
1-1/4 in
End Connection 1:
Slip
End Connections:
Slip
Escutcheon Style:
Bell
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/4 in x 1-1/2 in
Gauge (metal):
17 ga
IAPMO Listed -:
Yes
Material:
Brass
Trap Material:
Cast Brass
Trap Size:
1-1/2 in