McGuire Manufacturing
Professional 1-1/4 in. Cast Brass P-Trap
Part #M8902C | Item #2227934 | Manufacturer Part #8902C
Trap Size:
1-1/4 inProduct Details
- Includes slip nuts, tubular wall bend and shallow flange
Documents
Specifications
ADA Compliant: No
Adjustable: No
Cleanout: Yes
Collection: Professional
Color Finish: Chrome
Color Finish Category: Chromes
Connection Type: Slip-Joint
Cover Color Finish: Chrome Plated
End Connection 1: Slip
End Connection 2: Flanged
End Connections: Slip x Flanged
Fitting Size 1: 1-1/4 in
Fitting Size 2: 1-1/2 in
Fitting Sizes: 1-1/4 in x 1-1/2 in
Gauge: 17
Height: 5 in
Inside Diameter: 1-1/4 in
Material: Brass
Outside Diameter: 1-1/2 in
Trap Material: Cast Brass
Trap Size: 1-1/4 in
Type: M8902C
Width: 1-1/2 in
-
Starting at $55.83
-
Starting at $52.29
-
Starting at $50.73
-
Starting at $60.91
-
Starting at $68.59
-
Starting at $46.82
-
Starting at $163.95
-
Starting at $60.91
-
Starting at $53.70
-
Starting at $57.00
-
Starting at $59.99
-
Starting at $39.83