DESCRIPTION

  • Furnished with slip nuts, seamless tubular brass wall bend, and steel shallow flange
  • With cleanout

McGuire Manufacturing Professional 1-1/4 in. P-Trap

MB8872C

Manufacturer Part #: B8872C

Trap Size:

1-1/4 in

SPECIFICATIONS

Cleanout
Yes
Collection
Professional
Color Finish
Polished Chrome
Color Finish Category
Chromes
Connection Type
Slip-Joint
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in
Gauge
17
IAPMO Listed
No
Material
Brass
Trap Material
Cast Brass
Trap Size
1-1/4 in

Print

DOCUMENTS