1-1/2 in. Cast Brass P-Trap

You last purchased this on
 
McGuire Manufacturing

ProWrap® 1-1/2 in. Cast Brass P-Trap

This product requires certification to purchase.
Brand image
You last purchased this on
 
McGuire Manufacturing

ProWrap® 1-1/2 in. Cast Brass P-Trap

  • Fast #
  • Part #MPW8089NCO
  • Item #4083463
  • Manufacturer Part #PW8089NCO
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Prewrapped kit includes riser tube covers, supply angle stop covers, and angle stop wheel handle covers
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Adjustable:
Yes
Cleanout:
No
Collection:
ProWrap®
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Connection Type:
IPS
Cover Color Finish:
White
Cover Material:
Plastic
Cover Material Type:
PVC
End Connection 1:
Slip Nut
End Connection 2:
Slip Nut
End Connections:
Slip Nut
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Height:
5-3/4 in
Material:
Brass, Plastic
Material Type:
PVC, Resin
Trap Material:
Cast Brass
Trap Size:
1-1/2 in
Width:
4-1/4 in