ProWrap™
Frequently Purchased Together
Product Details
Product Details
- Seamless construction reduces install time
- Antimicrobial additive stays bright white longer
- PVS resistance blocks thermal transfer for true ADA compliance
- Includes 155WC offset strainer
Documents
Specifications
- Cleanout:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Connection Type:
- Slip-Joint
- End Connection 1:
- Slip
- End Connection 2:
- Flanged
- End Connections:
- Slip x Flanged
- Gauge (metal):
- 17 ga
- Height:
- 5 in
- Proposition 65:
- WARNING: This product can expose you to LEAD, which is known to the State of California to cause cancer, and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Trap Material:
- Cast Brass
- Trap Size:
- 1-1/2 in