DESCRIPTION

  • Prewrapped kit includes riser tube covers, supply angle stop covers, and angle stop wheel handle covers

Mcguire Manufacturing ProWrap® Prowrap Prewrap Trap Swivel

MPW8089NCO

Inside Diameter:

1-1/4 in

SPECIFICATIONS

ADA Compliant
Yes
Collection
ProWrap®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
IPS
End Connection 2
IPS
Height
5-3/4 in
Inside Diameter
1-1/4 in
Inside Diameter 2
1-1/2 in
Material
Cast Brass
Width
4-1/4 in

Starting at
$120.71
EACH
  • QUANTITY

DOCUMENTS