DESCRIPTION

  • Furnished with slip nuts, 2 stop valves, 2 riser tubes, and wheel handle covers

McGuire Manufacturing ProWrap® Prowrap Prewrap Trap Swivel

MPW8090NCO

Inside Diameter:

1-1/4 in

SPECIFICATIONS

ADA Compliant
Yes
Collection
ProWrap®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
IPS
End Connection 2
IPS
Height
5-3/4 in
Inside Diameter
1-1/4 in
Inside Diameter 2
1-1/2 in
Material
Cast Brass
Width
4-1/4 in

Starting at
$120.71
EACH
  • QUANTITY

DOCUMENTS