• Cart

DESCRIPTION

McGuire Manufacturing Riser in Polished Chrome

MLFBV2165CCR15

Color Finish

Polished Chrome

SPECIFICATIONS

Color Finish
Polished Chrome
End Connection 1
Compression
End Connection 2
OD
Fitting Size 1
1/2 in
Fitting Size 2
3/8 in
Fitting Sizes
1/2 in x 3/8 in
IAPMO Listed
No
Lead Law Compliant
Yes
Length
15 in
Material
Brass
NSF Certified
No

  • QUANTITY

0 item(s) added to Cart Checkout Now