DESCRIPTION

  • Furnished with slip nuts, seamless tubular brass wall bend, and steel shallow flange

McGuire Manufacturing Semi Cast P-Trap in Polished Chrome

MB8912

Inside Diameter:

1-1/2 in

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Flanged
End Connection 2
Flanged
Inside Diameter
1-1/2 in
Material
Brass

Starting at
$49.17
EACH
  • QUANTITY

DOCUMENTS