Sink 1/2 x 12 in. Supply Kit in Chrome Plated

Part #MLFH2167LKDF  |  Item #4499896  |  Manufacturer Part #LFH2167LKDF

$78.88 EACH

Valve Size:

1/2 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Specifications

Cleanout: No

Color Finish: Chrome Plated

Color Finish Category: Chromes

Cover Color Finish: Chrome Plated

End Connection 1: IPS

End Connection 2: OD Tube

End Connections: IPS x OD Tube

Escutcheon Style: Bell

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

IAPMO Listed: Yes

Inside Diameter: 1/2 in

Lead Law Compliant: Yes

Length: 12 in

NSF Certified: No

Outside Diameter: 1/2 in

Rigid: Yes

UL Listed: No

Valve Body Style: Angle

Valve Operator: Cross Handle

Valve Size: 1/2 in

Valve Type: Angle Supply Stop Valve

Water Supply Connector Type: Sink