Sink 3/8 x 2-7/16 in. Supply Kit in Chrome Plated

You last purchased this on
 
McGuire Manufacturing

Sink 3/8 x 2-7/16 in. Supply Kit in Chrome Plated

This product requires certification to purchase.
Brand image
You last purchased this on
 
McGuire Manufacturing

Sink 3/8 x 2-7/16 in. Supply Kit in Chrome Plated

  • Fast #
  • Part #MLFH165LK
  • Item #4499178
  • Manufacturer Part #LFH165LK
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Lead-Free
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
Cleanout:
No
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Cover Color Finish:
Chrome Plated
Diameter - Inside 1:
3/8 in
Diameter - Outside:
3/8 in
End Connection 1:
OD Tube
End Connection 2:
OD Compression
End Connections:
OD Tube x OD Compression
Escutcheon Style:
Shallow Box
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
2-7/16 in
Material:
Brass
Rigid:
No
Water Supply Connector Type:
Sink