DESCRIPTION

  • Furnished with zinc slip nuts, seamless tubular brass wall bend, and brass deep bell flange
  • With cleanout

Mcguire Manufacturing Slip Adjustable Trap with Deep Bell Flange

MC8902CDF

Inside Diameter:

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Slip
FM Approved
No
GSA Approved
No
IAPMO Listed
Yes
Inside Diameter
1-1/4 in
Inside Diameter 2
1-1/2 in
Material
Cast Brass
NSF Certified
No
P-Trap Design
Single Piece

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS