Stainless Steel Basket Strainer
Stainless Steel Basket Strainer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Furnished with 1-1/2 in x 1-1/2 in slip nut and 1-1/2in lock nuts
- Fits sink depth up to 1/2 in
- Less tailpiece
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2
- Adjustable:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.2
- Cleanout:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Connection Type:
- Threaded
- Cover Color Finish:
- Polished Chrome
- Height:
- 2-5/8 in
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Material Type:
- 304L
- Strainer Size:
- 1-1/2 in