McGuire Manufacturing Steel Body P-Trap
M8090CBOS12
Fitting Sizes:
1-1/4 in x 1-1/2 inSPECIFICATIONS
- ADA Compliant
- No
- ASME Specifications
- ASME A112.18.1-2011
- CARB OTC LEED Compliant
- No
- CSA Certified
- CSA B125.2-11
- Color Finish
- Polished Chrome
- Color Finish Category
- Chromes
- FM Approved
- No
- Fitting Size 1
- 1-1/4 in
- Fitting Size 2
- 1-1/2 in
- Fitting Sizes
- 1-1/4 in x 1-1/2 in
- GSA Approved
- No
- Height
- 5 in
- IAPMO Listed
- No
- Material
- Steel
- NSF Certified
- No
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday