This product requires certification to purchase.

1-1/4 x 1-1/4 in. Cast Brass P Trap with Cleanout and Bell Flange

McGuire Manufacturing

Stock Line 1-1/4 x 1-1/4 in. Cast Brass P Trap with Cleanout and Bell Flange

  • Fast #
  • Part #MC8872CDF
  • Item #4083724
  • Manufacturer Part #C8872CDF
4.5 out of 5 Customer Rating
Brand image
McGuire Manufacturing

Stock Line 1-1/4 x 1-1/4 in. Cast Brass P Trap with Cleanout and Bell Flange

  • Fast #
  • Part #MC8872CDF
  • Item #4083724
  • Manufacturer Part #C8872CDF
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Gauge (metal)
17 ga
Trap Size
1-1/4 in
Characteristics & Features
Cleanout
Yes
Color Finish Category
Chromes
Color Finish Name
Chrome Plated
Connection Type
Slip-Joint
Proposition 65
WARNING: This product can expose you to LEAD, which is known to the State of California to cause cancer, and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Warranty & Product Information
UPC
758062011686