DESCRIPTION

Mcguire Manufacturing Sweat Closet Supply

MLF185LK

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
End Connection 1
Sweat
End Connection 2
OD Tube
Fitting Size 1
1/2 in
Fitting Size 2
3/8 in
GSA Approved
No
IAPMO Listed
Yes
Lead Law Compliant
Yes
NSF Certified
No
Size
1/2 in x 3/8 in
Type
Loose Key

Starting at
$18.21
EACH
  • QUANTITY