DESCRIPTION

McGuire Manufacturing Sweat x OD Angle Stop Valve with Loose Key in Polished Chrome

MLFST07LK

Valve Size:

1/2 in

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Sweat
End Connection 2
OD
Lead Law Compliant
Yes
Length
2-1/4 in
Material
Brass
NSF Certified
No
UL Listed
No
Valve Operator
Loose Key
Valve Size
1/2 in
Valve Type
Angle Supply Stop Valves

Starting at
$9.29
EACH
  • QUANTITY

DOCUMENTS