DESCRIPTION

  • Furnished with 5" extension, 12" copper flexible risers, and steel shallow flanges

McGuire Manufacturing Sweat x OD Flexible Lavatory Supply

MLF171LK

Fitting Sizes:

1/2 in x 1/2 in

SPECIFICATIONS

End Connection 1
Sweat
End Connection 2
Sweat
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in x 1/2 in
Lead Law Compliant
Yes
Outside Diameter
1/2 in

Starting at
$44.88
EACH
  • QUANTITY

DOCUMENTS