DESCRIPTION

  • Handle converts to a loose key with a small screwdriver

McGuire Manufacturing Turn Ball Valve

MLFBV02

Valve Size:

1/2 in

SPECIFICATIONS

End Connection 1
IPS
End Connection 2
OD
Lead Law Compliant
Yes
Length
2-3/16 in
Outside Diameter
3/8 in
Valve Size
1/2 in, 3/8 in
Valve Type
Angle Supply Stop Valves

Starting at
$17.39
EACH
  • QUANTITY

DOCUMENTS