Urinal Strainer in Chrome Plated
Urinal Strainer in Chrome Plated
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Cleanout:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Connection Type:
- Threaded
- Cover Color Finish:
- Chrome Plated
- Diameter - Inside 1:
- 2 in
- IAPMO Listed -:
- No
- WaterSense Labeled:
- No