• Cart

DESCRIPTION

  • ASME A112.18.1-2011 and CSA B125.1-11 certified
  • Includes brass friction inlet, slip nuts, tubular wall bend, and steel box flange.
  • Vandal resistant cast body trap with cleanout

McGuire Manufacturing Vandal Trap® 17 ga Cast Body Trap with Cleanout in Polished Chrome

MV8902C

Fitting Sizes:

1-1/4 in x 1-1/2 in

SPECIFICATIONS

Collection
Vandal Trap®
Color Finish
Polished Chrome
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/4 in x 1-1/2 in
Gauge
17
Height
6 in
IAPMO Listed
No

  • QUANTITY

0 item(s) added to Cart Checkout Now

DOCUMENTS