DESCRIPTION

  • Furnished with 12" copper flexible risers and steel shallow flanges

Mcguire Manufacturing Wheel Handle

MLF171

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
End Connection 1
Sweat
End Connection 2
OD
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
GSA Approved
No
IAPMO Listed
Yes
Lead Law Compliant
Yes
Length
12 in
Material
Steel
NSF Certified
No
Size
1/2 in x 1/2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS