DESCRIPTION

  • Furnished with 12" stainless steel braided risers and steel shallow flanges

Mcguire Manufacturing Wheel Handle with Braided Riser

MLF170SS12

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
End Connection 1
Sweat
End Connection 2
OD
Fitting Size 1
1/2 in
Fitting Size 2
3/8 in
GSA Approved
No
IAPMO Listed
No
IsAcceptableImage
Lead Law Compliant
Yes
Length
12 in
Material
Stainless Steel
NSF Certified
No
Size
1/2 in x 3/8 in

Starting at
$40.95
EACH
  • QUANTITY

DOCUMENTS